£16.49
Ex VAT
£19.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The SuperGlove® Volt Protector Gauntlet from Polyco® is the electrician's essential choice for comprehensive hand protection. Crafted as a premium leather over-glove with a securing buckle, it is designed to be worn over an electrician's glove, providing an additional layer of defence against mechanical hazards without compromising electrical safety.
Features and Benefits
• Additional mechanical safeguard with a higher grip level
• Shields hands in dirty or oily environments
• Prolongs the lifespan of Electricians' Gloves
Typical Applications
• Electrical installations and maintenance
Standards
• PPE CAT II
• EN388:2016 3.1.1.1.X
Attribute | Value |
---|---|
Application | Electrics |
Brand | Polyco |
Colour | Grey |
Cuff Style | Gauntlet |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Material | Leather |
MFR Part No. | RE-PRO/NB |
Series | SuperGlove® |
Size | 8 |
UNSPSC Code | 46181504 |