SKU:
PLY9616801E
MPN:
RE-PRO
£15.49
Ex VAT
£18.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Leather gauntlet specifically designed for use with Electrician's gloves. Buckle to rear of the hand to enable the leather gauntlet to be tightened. Conforms to EN 388 3121.
CAT I.
Attribute | Value |
---|---|
Application | Electrics |
Brand | Polyco |
Coating | Uncoated |
Colour | White |
Cuff Style | Gauntlet |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Leather |
MFR Part No. | RE-PRO/10NB |
Series | RE-PRO |
Size | 10 |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |