SKU:
PLY9616804E
MPN:
RE-PRO
£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
The life of electrical gauntlets can be extended by the use of glove protectors. They work by protecting the gauntlets as well as the wearer from cuts, abrasions and punctures. They are manufactured from Chrome/Grey leather and worn over the top of the gauntlets.
Attribute | Value |
---|---|
Application | Electrics |
Brand | Polyco |
Coating | Uncoated |
Colour | White |
Cuff Style | Gauntlet |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Leather |
MFR Part No. | RE-PRO/10NB |
Series | RE-PRO |
Size | 10 |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |