£46.49
Ex VAT
£55.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The SuperGlove® Volt Latex Insulating Gloves are a crucial choice for professionals seeking a balance between electrical protection and dexterity. Specifically designed for applications demanding electrical safety, these gloves offer Class 1 protection with a 7500V rating. Crafted from natural rubber latex, they provide a thin and dexterous solution without compromising on safety.
Features and Benefits
• 36cm length for enhanced wrist protection
• 'AZC' properties for acid, ozone, and low-temperature protection
• Designed to pair with leather Protector Gauntlet (RE-PRO & RE-PRO/NB) for added longevity and mechanical protection
• Excellent electrical resistance for safety in use
• Industry-leading latex manufacturing for soft, thin gloves and maximum dexterity
• Lightly powdered lining for easy donning and doffing
Typical Applications
• Automotive
• Construction
• Utility
Standards
• PPE CAT III
• EN 60903
Attribute | Value |
---|---|
Application | Industrial |
Brand | Polyco |
Coating | Latex |
Colour | Yellow |
Cuff Style | Extended |
Material | Latex |
MFR Part No. | RE1360 |
Series | SuperGlove® Volt |
Size | 10 |
UNSPSC Code | 46181504 |