£49.99
Ex VAT
£59.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Application | Electrics |
Brand | Ansell |
Coating | Uncoated |
Colour | Yellow |
Cuff Style | Flared |
EAN | 0076490055455 |
Material | Latex |
MFR Part No. | RIG0014Y080 |
Series | E015Y |
Size | 8 |
UNSPSC Code | 46181504 |