SKU:
MAP9615224N
MPN:
850011
£7.79
Ex VAT
£9.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Highly cut resistant gloves that equip wearers with protection from grease and oil.
Features and Benefits:
•Specific areas are reinforced to provide cushioning shock protection and comfort where you need it (upper thumb, knuckles, base fingers and palm)
•Long lasting coating enhances durability and liquid resistance, allowing gloves to stay clean
•The coating also provides excellent grip, even in greasy and oily conditions
Typical Applications:
•Oil and gas industry
•General industrial use
Attribute | Value |
---|---|
Application | Industrial |
Brand | Mapa Professional |
Coating | Nitrile |
Colour | Black Orange |
EAN | 3245428500115 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
MFR Part No. | 850011 |
Resistance Features | Shock Absorption |
Series | Titan 850 |
Size | 11 |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |