SKU:
GLB9615317E
MPN:
SKY842
£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Product Documents
The Torben™ impact resistant glove is highly visible and flexible with TPR impact protection areas and a sandy nitrile foam coating.
Features and benefits:
•Sandy nitrile foam coating provides wearers with enhanced grip
•Comfortable due to flexible and soft 13g liner
•Hi-vis yellow liner for hand signalling in areas with poor lighting
•Moulded TPR protection areas on knuckles, fingers, thumb and back of hand
•Reinforced thumb for extra protection
•Breathable back of hand to enhance comfort and reduce perspiration
Typical Applications:
•Construction
•Heavy engineering
•Oil & gas
•Demolition, drilling & extraction
Notes:
•250mm length is size dependent
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Skytec |
Coating | Nitrile |
Colour | Red Yellow |
EAN | 5060149209295 |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Impact Protection | P |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Material | HPPE Nylon |
MFR Part No. | SKY842 |
Resistance Features | Cut-Resistant Impact-Resistant |
Series | Torben |
Size | 8 |
Standards Met | EN388: 2016 |
UNSPSC Code | 46181504 |