£62.49
Ex VAT
£74.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Polyco®'s Touch-E Electricians Gloves redefine precision and safety in the electrical industry. Offering excellent dexterity with an extremely thin insulating design, these gloves empower professionals to handle intricate tasks effortlessly. The non-slip finish ensures an excellent grip for delicate details, while integrated limited mechanical resistance and class 1 electric arc protection set new standards in hand protection.
Features and Benefits
• 3-in-1 electrical insulating glove with dielectric, mechanical, and arc flash protection
• Class 0 for a maximum working AC voltage of 1000V
• Unique rubber compound formulation provides exceptional flexibility
• Latex primary coating polymer ensures reliable protection
• Environmentally conscious packaging, avoiding plastic use and reducing overall weight
• Full coverage design and pre-curved shape for ultimate comfort and protection
• Slip-resistant palm pattern enhances grip for secure handling
• Chlorinated inside for easy donning and doffing
Typical Applications
• Electrical maintenance, installation and repairs
Standards
• PPE CAT III
• EN 60903 Class 0/AZC
• EN 388:2016 1.1.2.1.X
Attribute | Value |
---|---|
Application | Electrics Mechanics |
Brand | Polyco |
Coating | Latex |
Colour | Orange |
Cuff Style | Extended |
EAN | 3760245125278 |
EN388 Abrasion | 1 |
EN388 Cut | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Rubber |
MFR Part No. | TE0360 |
Size | 8 |
UNSPSC Code | 46181504 |