£75.49
Ex VAT
£90.59
Inc VAT
62 Variations Available
Product Details
Product Specification
50% wool/47% polyester/3% Lycra (2 way stretch)with advanced water and stain resistance. Single breasted with 3 buttons and a plain back. Machine washable (40C) using washbag provided.
Attribute | Value |
---|---|
Brand | Davern |
Colour | Black |
Fit | Regular |
Gender | Women |
Material | Lycra Polyester Wool |
Product Type | Jacket |
Series | Gabrielle |
Size | 18R |
UNSPSC Code | 53101900 |