noscriptDavern Ladies Size 8 29L Black Aimee Trousers | Cromwell Tools

Davern

Ladies Size 8 29L Black Aimee Trousers

SKU:

DAV9621002B

£43.49

Ex VAT

£52.19

Inc VAT

OUT OF STOCK

    Product Details

    AIMEE
    50% wool/47% polyester/3% Lycra (2 way stretch) with advanced water and stain resistance. Low waist with a shaped waistband and extension fastening. Machine washable (40°C) using washbag provided.


    Product Specification
    Attribute
    Value

    Brand

    Davern

    Colour

    Black

    Gender

    Women

    Material

    Lycra

    Size

    8

    UNSPSC Code

    53101900