£41.99
Ex VAT
£50.39
Inc VAT
104 Variations Available
Product Details
Product Specification
EXCALIBUR
Flat front with plain bottoms and lined to knee. 50% wool/47% polyester/3% Lycra (2 way stretch), advanced water and stain resistance. Machine washable (40C). Available in a choice of Black, Black Pin Stripe, Charcoal, Navy and Navy Pin Stripe.
Attribute | Value |
---|---|
Brand | Davern |
Colour | Grey |
Gender | Men |
Material | Lycra |
Size | 32 |
UNSPSC Code | 53101900 |