noscriptDavern Men's 36W 29L Navy Pinstripe Excalibur Trousers | Cromwell Tools

Davern

Men's 36W 29L Navy Pinstripe Excalibur Trousers

SKU:

DAV9622554D

£41.99

Ex VAT

£50.39

Inc VAT

OUT OF STOCK

    Product Details

    EXCALIBUR
    Flat front with plain bottoms and lined to knee. 50% wool/47% polyester/3% Lycra (2 way stretch), advanced water and stain resistance. Machine washable (40C). Available in a choice of Black, Black Pin Stripe, Charcoal, Navy and Navy Pin Stripe.


    Product Specification
    Attribute
    Value

    Brand

    Davern

    Colour

    Blue

    Gender

    Men

    Material

    Lycra

    Size

    36

    UNSPSC Code

    53101900