£20.49
Ex VAT
£24.59
Inc VAT
55 Variations Available
Product Details
Product Specification
Product Documents
Two tone high quality premium weight sweatshirt.
-Elasticated cuffs, neckline and waistband
-Brushed fleece inner
-Well padded, taped neckline for comfort
-Half moon yolk at neck
-Set in sleeve styling. Ideal for corporate logo's and very comfortable to wear
-Triple stitched on all main seams for ultimate strength
Images are for illustration purposes only. Colours may vary slightly.
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black/Yellow |
ECLASS Code | 40010500 |
Fabric Weight | 320g/m² |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 1290-SM-BKYE |
Product Type | Sweatshirt |
Series | Silverswift |
Size | S |
UNSPSC Code | 53101700 |