£15.99
Ex VAT
£19.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Orn Buzzard 1260-15 V-Neck
High quality premium weight V-neck sweatshirt. Elasticated cuffs, neckline and waistband. Brushed fleece inner. Well padded, taped neckline for comfort. Half-moon yoke at neck. Set in sleeve styling and very comfortable to wear. Triple stitched on all main seams for ultimate strength.
Colours: Navy, Black
Sizes: XS-5XL
Fabric: 65% polyester, 35% cotton Weight: 320gsm
Attribute | Value |
---|---|
Brand | Orn |
ECLASS Code | 40010500 |
UNSPSC Code | 53101700 |