noscriptOrn BUZZARD V-NECK PREMIUMSWEATSHIRT BLACK (L) 1260-15 | Cromwell Tools

Orn

BUZZARD V-NECK PREMIUMSWEATSHIRT BLACK (L)

SKU:

ORN9621320D

MPN:

1260-15

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (10)

    Product Details

    Orn Buzzard 1260-15 V-Neck
    High quality premium weight V-neck sweatshirt. Elasticated cuffs, neckline and waistband. Brushed fleece inner. Well padded, taped neckline for comfort. Half-moon yoke at neck. Set in sleeve styling and very comfortable to wear. Triple stitched on all main seams for ultimate strength.


    Colours: Navy, Black
    Sizes: XS-5XL
    Fabric: 65% polyester, 35% cotton Weight: 320gsm


    Product Specification
    Attribute
    Value

    Brand

    Orn

    ECLASS Code

    40010500

    UNSPSC Code

    53101700