£164.00
Ex VAT
£196.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The 90 series crew neck cut resistant Sweatshirt by Tilsatec® redefines protective wear, blending top-tier cut resistance with unparalleled comfort. Ideal for high-cut hazard environments, it signifies Tilsatec®'s mastery in innovative fabric technology. The garment, developed with cutting-edge techniques, ensures body protection without compromising style or ease of wear. Soft and lightweight with a 'cool to the touch feel,' it introduces underarm vents for maximum comfort, and offers a breathable, advanced solution which prioritises both safety and comfort in demanding work settings.
Features and Benefits
• Level E cut resistance for top-tier protection
• Innovative fabric technology ensures advanced performance
• Delivers cut, slash, abrasion, and puncture protection according to EN388:2016+A1:2018 standards
• Provides comprehensive body protection, covering major arteries and key vulnerable areas
• Cool-touch, lightweight fabric prioritizes maximum user comfort
• Double-stitched comfort cuff with built-in thumb crotch adds durability and ease of use
• Breathable mesh back reduces perspiration, keeping you cooler for longer
• Stretch fabric trim to neck and base sits comfortably against the skin, ensuring a snug and comfortable fit
Typical Applications
• Automotive
• Metal fabrication
• Manufacturing
• Construction
Standards
• EN388 2016+A1:2018 3.X.4.4.E.
Attribute | Value |
---|---|
Brand | Tilsatec |
EAN | 5060996701089 |
ECLASS Code | 40010500 |
MFR Part No. | 90-5113-2XL |
Product Type | Sweatshirt |
Series | 90 |
Size | 2XL |
UNSPSC Code | 53101700 |