Mascot

CROSSOVER SUSTAINABLE SWEATSHIRT LT GREY (6XL)

SKU:

MSC9626863K

MPN:

20384-788-08-6XL(1 pcs.)

£56.99

Ex VAT

£68.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Available in a wide range of colours and sizes, Crossover™ sweatshirts are perfect for kitting out staff with branded work wear.


    Made from sustainable materials, the Crossover™ range is Eco-friendly, recycling single-use plastic to make the polyester fibre needed for this comfortable clothing range.


    Features and Benefits
    • Quick to dry after laundering, the garment retains its shape and colour after each wash
    • Available in a range of colours to suit all branding requirements
    • Designed to be durable and long lasting for cost effective work wear
    • Neck seam has extra padding to avoid irritation during long-term wear
    • Manufactured from organic cotton and recycled polyester


    Standards
    • Oeko-Tex® Standard 100


    Notes
    • Premium quality
    • Modern fit


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Grey

    EAN

    5711074771561

    ECLASS Code

    40010500

    Fabric Weight

    310g/m²

    Gender

    Unisex

    Material

    Organic Cotton Recycled Polyester

    MFR Part No.

    20384-788-086XL(1 pcs.)

    Product Type

    Sweatshirt

    Series

    Crossover™

    Size

    6XL

    UNSPSC Code

    53101700