£23.79
Ex VAT
£28.55
Inc VAT
60 Variations Available
Product Details
Product Specification
Product Documents
Available in a wide range of colours and sizes, Crossover™ sweatshirts are perfect for kitting out staff with branded work wear.
Made from sustainable materials, the Crossover™ range is Eco-friendly, recycling single-use plastic to make the polyester fibre needed for this comfortable clothing range.
Features and Benefits
• Quick to dry after laundering, the garment retains its shape and colour after each wash
• Available in a range of colours to suit all branding requirements
• Designed to be durable and long lasting for cost effective work wear
• Neck seam has extra padding to avoid irritation during long-term wear
• Manufactured from organic cotton and recycled polyester
Standards
• Oeko-Tex® Standard 100
Notes
• Premium quality
• Modern fit
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy |
EAN | 5711074771288 |
ECLASS Code | 40010500 |
Fabric Weight | 310g/m² |
Gender | Unisex |
Material | Organic Cotton Recycled Polyester |
MFR Part No. | 20384-788-010XL(1 pcs.) |
Product Type | Sweatshirt |
Series | Crossover™ |
Size | XL |
UNSPSC Code | 53101700 |