£35.99
Ex VAT
£43.19
Inc VAT
6 Variations Available
Product Details
Product Specification
These navy sweaters are manufactured from 300gsm Protal® inherent FR fabric which is anti-static, electric arc approved and fire retardant. Available in an array of sizes, the product possesses an elasticated collar and cuffs and is brushed inside for added warmth.
Features and Benefits
• Internal fabric is brushed for additional warmth and comfort
• Available in a range of sizes to suit your needs from XS-2XL
• Made in Britain
• Extremely hard wearing for product longevity whilst retaining product comfort
• Elasticated collar and cuffs for a good fit guaranteed
• Inherently flame retardent to ensure user safety
Typical Applications
• Automotive
• Workshops
• Industrial
Standards
• EN 11612:2015
• EN 1149-3:2004
• IEC 61482 Class I
Attribute | Value |
---|---|
Brand | Protal |
Colour | Navy Blue |
ECLASS Code | 40010500 |
Fabric Weight | 300g/m² |
Gender | Men |
Material | Protal FR Fabric |
Product Type | Flame Retardant Sweatshirt |
Series | Protal |
Size | L |
UNSPSC Code | 53101700 |