£29.49
Ex VAT
£35.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The Goodleigh hi-vis hooded sweatshirt is available in orange and yellow and offers a blend of warmth, comfort, and high-visibility style. More than a hoodie, it's a commitment to practicality with a snug hood and a handy kangaroo pouch for warmth on chilly days.
Features and Benefits
• 50% EcoViz® PC recycled polyester for durability
• 50% cotton for comfort against the skin
• Grey trim for a stylish touch
• Ribbed cuffs and hem provide a secure fit
• Double fabric hood with flat lace drawcord for added style and adjustability
• Kangaroo pouch pocket for practical storage and warmth
Typical Applications
• Outdoor events staff
• Construction sites
• Casual wear
• Utility and maintenance work
• Emergency responders
Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
EAN | 5056082319764 |
ECLASS Code | 40010500 |
Gender | Unisex |
Material | Cotton Recycled Polyester |
MFR Part No. | SS04-Y-LEO-3XL |
Product Type | Hooded Sweatshirt |
Series | Goodleigh |
Size | 3XL |
UNSPSC Code | 53101700 |