£11.79
Ex VAT
£14.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Grouse 1/4 Zip Sweatshirts are manufactured to a high quality and premium weight.
Features and Benefits
• Elasticated waistband and cuffs to suit varying sizes
• All seams triple stitched for ultimate strength
• Set in sleeve styling is perfect for corporate logo's
• Soft brushed inner fleece for warmth
• Neck half moon yoke for wearer comfort
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010500 |
Fabric Weight | 320g/m² |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 1270-15 |
Product Type | Sweatshirt |
Size | L |
UNSPSC Code | 53101700 |