£33.49
Ex VAT
£40.19
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
The Hollicombe women's zipped sweatshirt is crafted from EcoViz® recycled polyester and cotton fabric. It offers women optimal freedom of movement without compromising on high-visibility standards.
Features and Benefits
• Fifty per cent EcoViz® PC recycled polyester for durability and 50% cotton for comfort against the skin
• Full-length zip with puller for easy wear
• Zip fastened hand pockets for convenient storage
• Contrast cuffs and hem for a stylish touch
• Certified to fifty wash cycles, twice the industry standard
• Retromax® + stretch reflective tape for enhanced visibility and flexibility
Typical Applications
• Construction sites
• Outdoor events staff
• Emergency responders
• Casual outdoor wear
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
EAN | 5056082323815 |
ECLASS Code | 40010500 |
Gender | Women |
Material | Cotton Recycled Polyester |
MFR Part No. | SSL03-Y-LEO-S |
Product Type | Zipped Sweatshirt |
Series | Hollicombe |
Size | S |
UNSPSC Code | 53101700 |