£11.79
Ex VAT
£14.15
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
The Orn Kestrel EarthPro ® Sweatshirt features a warm and comfortable, premium weight construction made from recycled poly-cotton. Stylish, practical and sustainable, its brushed inner fleece lining helps retain body heat in chillier conditions.
Features and Benefits
• Quality, premium weight construction made using recycled polyester material
• Elasticated cuffs, neckline and waistband for added wearer comfort
• Brushed fleece inner retains warmth
• Padded, taped neckline for added comfort and flexibility at the neck
• Half moon yoke
• Set in sleeve styling
Notes
• Available in sizes XS - 5XL
• Made from 65% GRS Recycled Polyester / 35% Cotton
• Weight - 320gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010500 |
Fabric Weight | 320g/m² |
Gender | Men |
Material | Polycotton |
MFR Part No. | 1200R |
Product Type | Crew Neck Sweatshirt |
Series | EarthPro ® |
Size | XL |
UNSPSC Code | 53101700 |