noscriptOrn OWL HOODED SWEATSHIRT NAVY (S) 1280-15 | Cromwell Tools

Orn

OWL HOODED SWEATSHIRT NAVY (S)

SKU:

ORN9622411B

MPN:

1280-15

£13.99

Ex VAT

£16.79

Inc VAT

IN STOCK (1)

    Product Details

    ORN Owl (1280) Hooded Sweatshirt


    High Quality premium weight hooded sweatshirt with elasticated cuffs, neckline and waistband, Brushed fleece inner, Well padded, taped neckline for comfort, Half-moon yoke at neck, set in sleeve styling. Ideal for corporate logo's and very comfortable to wear, Triple Stitched on all main seams for ultimate strength.
    Available sizes - XS to 5XL


    Colours:
    Navy, Black, Bottle, Royal, Red, Graphite, Burgundy, Ash


    Fabric: 80% Cotton, 20% Polyester
    Weight: 320 gsm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Navy Blue

    ECLASS Code

    40010500

    Material

    Cotton Polyester

    MFR Part No.

    1280-15

    Size

    S

    UNSPSC Code

    53101700