£13.99
Ex VAT
£16.79
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
ORN Owl (1280) Hooded Sweatshirt
High Quality premium weight hooded sweatshirt with elasticated cuffs, neckline and waistband, Brushed fleece inner, Well padded, taped neckline for comfort, Half-moon yoke at neck, set in sleeve styling. Ideal for corporate logo's and very comfortable to wear, Triple Stitched on all main seams for ultimate strength.
Available sizes - XS to 5XL
Colours:
Navy, Black, Bottle, Royal, Red, Graphite, Burgundy, Ash
Fabric: 80% Cotton, 20% Polyester
Weight: 320 gsm
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
ECLASS Code | 40010500 |
Material | Cotton Polyester |
MFR Part No. | 1280-15 |
Product Type | Hooded Sweatshirt |
Series | Owl |
Size | L |
UNSPSC Code | 53101700 |