noscriptSAUNTON Hooded Hi-Vis Sweatshirt | Cromwell Tools

Leo Workwear

SAUNTON Hooded Hi-Vis Sweatshirt

14 Variations

The Saunton full zip, hooded sweatshirt is a versatile and warm solution for wear in chilly conditions. Zipped hand pockets and a snug hood offer adaptability for various outdoor activities. Durable construction and a full zip feature provide convenience and help to regulate body temperature in colder weather.

Features and Benefits
• 50% EcoViz® PC recycled polyester for a durable and sustainable choice
• 50% cotton for comfort against the skin
• Grey trim, ribbed cuffs, and hem for a stylish look
• Zipped front pockets with pullers for added convenience
• Double fabric hood with shock cord for a contemporary touch
• Front zip fastener with puller for easy wear and removal
• 68cm-84cm length for ample torso coverage

Typical Applications
• Outdoor work
• Construction sites
• Cold weather activities

Standards
• EN ISO 20471 Class 3
• RIS-3279-TOM (orange only)