£9.49
Ex VAT
£11.39
Inc VAT
67 Variations Available
Product Details
Product Specification
Product Documents
Orn 1250-15 Kite Sweatshirt Long Sleeve
A high quality premium weight sweatshirt featuring triple stitched seams for great strength, a brushed fleece inner, and a well-padded, taped neckline for comfort. It also offers elasticated cuffs, neckline and waistband. Set in sleeve styling with a half-moon yolk at the neck and very comfortable to wear.
Available in a choice of colours - Navy, Black, Bottle, Royal, Red, Graphite, Ash, White, Burgundy, Yellow, Sky, Purple and Charcoal.
Available in sizes Navy and Black - XS to 10XL
All other colours - XS to 5XL
Fabric: 65% Polyester 35% Cotton, Weight 320 gsm
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Orn |
ECLASS Code | 40010500 |
Fabric Weight | 320g/m² |
UNSPSC Code | 53101700 |