noscriptOrn Sweatshirt, Black (4XL) 1250-15 | Cromwell Tools

Orn

Sweatshirt, Black (4XL)

SKU:

ORN9622105H

MPN:

1250-15

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (2)

    Product Details

    Orn 1250-15 Kite Sweatshirt Long Sleeve
    A high quality premium weight sweatshirt featuring triple stitched seams for great strength, a brushed fleece inner, and a well-padded, taped neckline for comfort. It also offers elasticated cuffs, neckline and waistband. Set in sleeve styling with a half-moon yolk at the neck and very comfortable to wear.
    Available in a choice of colours - Navy, Black, Bottle, Royal, Red, Graphite, Ash, White, Burgundy, Yellow, Sky, Purple and Charcoal.
    Available in sizes Navy and Black - XS to 10XL
    All other colours - XS to 5XL
    Fabric: 65% Polyester 35% Cotton, Weight 320 gsm


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Orn

    ECLASS Code

    40010500

    Fabric Weight

    320g/m²

    UNSPSC Code

    53101700