£9.79
Ex VAT
£11.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Cotton/elastane rib crew neck with ribbed cuffs and raglan sleeve. 300g - 65% cotton/35% polyester.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
ECLASS Code | 40010500 |
Material | Cotton Polyester |
MFR Part No. | B300 |
Product Type | Sweatshirt |
Size | M |
UNSPSC Code | 53101700 |