£8.79
Ex VAT
£10.55
Inc VAT
40 Variations Available
Product Details
Product Specification
Product Documents
The UC203 Classic Sweatshirt from Uneek® is made from 300gsm fabric in a convenient unisex design. Available in a range of sizes and colours, these sweatshirts are ideal for layering in colder working environments.
Features and Benefits
• Lycra ribbed cuffs, welt and neck for comfortable movement
• Reactive dye method provides a brighter, longer-lasting colour
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Twin needle stitching at the neck, shoulders and armholes for strength and durability
• Brushed effect for a quality look and soft feel
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
EAN | 5055682011382 |
ECLASS Code | 40010500 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 203NYXS |
Product Type | Sweatshirt |
Series | UC203 |
Size | XS |
UNSPSC Code | 53101700 |