noscriptTilsatec TURTLENECK CUT RESISTANT SWEATSHIRT WITH FULL COVERAGE (S) 90-5233-S | Cromwell Tools

Tilsatec

TURTLENECK CUT RESISTANT SWEATSHIRT WITH FULL COVERAGE (S)

SKU:

TST9620326P

MPN:

90-5233-S

£174.00

Ex VAT

£208.80

Inc VAT

IN STOCK (1)

    Product Details

    The 90 series cut resistant sweatshirt by Tilsatec® is a pinnacle of innovation, offering unparalleled cut protection with a lightweight and comfortable design. Ideal for industries with high-cut hazards, it reflects Tilsatec®'s expertise in advanced fabric technology. Tailored with cutting-edge techniques, this sweatshirt guarantees superior protection without compromising comfort. Its soft and lightweight fabric, coupled with a 'cool to the touch feel' and underarm vents, ensures maximum wearer comfort.


    Features and Benefits
    • Level E cut resistance ensures top-tier protection
    • Innovative fabric technology guarantees advanced performance
    • Cut, slash, abrasion, and puncture protection according to EN388:2016+A1:2018 standards
    • Full body protection covering major arteries and key vulnerable areas
    • High turtleneck design adds extra protection when handling larger panels
    • Double-stitched comfort cuff with built-in thumb crotch for durability and ease of use
    • Underarm vents enhance breathability for extended comfort
    • Soft inner fabric on the neck ensures improved comfort during wear


    Typical Applications
    • Automotive
    • Metal fabrication
    • Manufacturing
    • Construction


    Standards
    • EN388 2016 3.X.4.4.E.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tilsatec

    EAN

    5060996701096

    ECLASS Code

    40010500

    MFR Part No.

    90-5233-S

    Series

    90

    Size

    S

    UNSPSC Code

    53101700