Uneek

UC203 SWEATSHIRT BLACK (XS)

SKU:

UNK9620207A

MPN:

203BKXS

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (2)

    Product Details

    The UC203 Classic Sweatshirt from Uneek® is made from 300gsm fabric in a convenient unisex design. Available in a range of sizes and colours, these sweatshirts are ideal for layering in colder working environments.


    Features and Benefits
    • Lycra ribbed cuffs, welt and neck for comfortable movement
    • Reactive dye method provides a brighter, longer-lasting colour
    • Available in a range of sizes to suit most employees
    • Supplied in a range of colours to suit branding requirements
    • Machine washable at 60°C for convenience
    • Twin needle stitching at the neck, shoulders and armholes for strength and durability
    • Brushed effect for a quality look and soft feel


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    Black

    EAN

    5055682010989

    ECLASS Code

    40010500

    Fabric Weight

    300g/m²

    Gender

    Unisex

    Material

    Cotton Polyester

    MFR Part No.

    203BKXS

    Product Type

    Sweatshirt

    Series

    UC203

    Size

    XS

    UNSPSC Code

    53101700