£6.99
Ex VAT
£8.39
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
The UC511 Ladies Deluxe Crew Neck Sweatshirt from Uneek® is made from a pre-shrunk, ring spun, combed cotton combined with polyester for maximum comfort and softness. Designed for a contemporary fit, the Lycra cuffs, welt and neck allow for easy movement.
Features and Benefits
• Lycra ribbed cuffs, welt and neck for comfortable movement
• Reactive dye method provides a brighter, longer lasting colour
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Twin needle stitching at the neck, shoulders and armholes for strength and durability
• Enzyme washing method ensures softer fabric that resists shrinkage when laundered
• Brushed effect for a quality look
• Super soft feel fabric for maximum comfort
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
EAN | 5055682067464 |
ECLASS Code | 40010500 |
Fabric Weight | 280g/m² |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | 511BKLR |
Product Type | Sweatshirt |
Series | UC511 |
Size | L |
UNSPSC Code | 53101700 |