£18.49
Ex VAT
£22.19
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Kustom Kit KK352 Men's Arundel Sweater
A popular men's knitwear garment that combines a versatile fine gauge knit with smart durability. 1 x 1 rib cuffs and welt, Fully fashioned armholes and sleeve head, Tubular linked mitred V neck
Colours: Black, Navy, Graphite, Bright Blue, Silver Grey, Bottle Green, Burgundy
Sizes: XXS - 3XL
Fabric: 50% Cotton, 50% Acrylic. Weight: 12 gauge
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Black |
ECLASS Code | 40010500 |
Gender | Men |
Material | Acrylic Cotton |
MFR Part No. | KK352-BLK-XXL |
Product Type | V-Neck Sweater |
Size | 2XL |
UNSPSC Code | 53101700 |