SKU:
MSC9620428L
MPN:
18392-959-20209-XS(1 pcs.)
£25.49
Ex VAT
£30.59
Inc VAT
35 Variations Available
Product Details
Product Specification
The Mascot Accelerate t-shirts are specifically designed and fitted for women. The combined cotton and polyester fabric mix absorbs moisture and is comfortable against the skin. There is extra padding along the seams at the neck to reduce irritation. The t-shirt has a good placement for a company logo and is able to be washed with industrial methods.
Features and Benefits
• Designed and fitted for women, with padding along the neck seams for comfort and reduced irritation
• The combined cotton and polyester fabric mix absorbs moisture and is comfortable against skin
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Red/Black |
EAN | 5711074734696 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | 18392-959-20209XS(1 pcs.) |
Series | ACCELERATE |
Size | XS |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |