£7.79
Ex VAT
£9.35
Inc VAT
10 Variations Available
Product Details
Product Specification
Experience optimum warmth in our Traditional T-Shirt, designed for versatile comfort. The classic cut ensures timeless style, while the breathable material adapts to your body temperature, providing consistent warmth. Ideal for outdoor activities or as a reliable base layer in cold weather, it offers adaptability for various scenarios. The round neck design enhances versatility, making it suitable as both an under-garment and a standalone piece. Choose this t-shirt for a comfortable and timeless addition to your wardrobe, prioritizing warmth and adaptability in every wear, whether you're braving the outdoors or enjoying everyday activities.
Features and Benefits
• Insulates and protects against the cold
• Comfort fit for a snug and cozy feel
• Available in a stylish array of corporate colours
Attribute | Value |
---|---|
Brand | Portwest |
Colour | White |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | B120WHRM |
Series | Thermal |
Size | M |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |