£5.99
Ex VAT
£8.99
| Save 33.37%
£7.19
Inc VAT
60 Variations Available
Product Details
Product Specification
Product Documents
Made from sustainable materials, these modern fit t-shirts make a lightweight and comfortable addition to your company's work wear. Designed for easy laundering and with high wear resistance, these t-shirts are a practical and Eco-friendly choice.
Features and Benefits
• Manufactured from organic cotton and recycled polyester
• Organic cotton is grown without the use of pesticides or chemicals for sustainability
• Quick to dry after laundering, the garment retains its shape after each wash
• Available in a range of colours to suit branding requirements
Standards
• Oeko-Tex® Standard 100
Notes
• Fabric weight 160g/m²
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy |
EAN | 5711074767670 |
Gender | Men |
Material | Organic Cotton Recycled Polyester |
MFR Part No. | 20482-786-010S(1 pcs.) |
Series | Crossover™ |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |