Mascot

CROSSOVER SUSTAINABLE T-SHIRT ROYAL BLUE (2XL)

SKU:

MSC9626852F

MPN:

20482-786-11-2XL(1 pcs.)

£9.79

Ex VAT

£11.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Made from sustainable materials, these modern fit t-shirts make a lightweight and comfortable addition to your company's work wear. Designed for easy laundering and with high wear resistance, these t-shirts are a practical and Eco-friendly choice.


    Features and Benefits
    • Manufactured from organic cotton and recycled polyester
    • Organic cotton is grown without the use of pesticides or chemicals for sustainability
    • Quick to dry after laundering, the garment retains its shape after each wash
    • Available in a range of colours to suit branding requirements


    Standards
    • Oeko-Tex® Standard 100


    Notes
    • Fabric weight 160g/m²


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Royal Blue

    EAN

    5711074768363

    Gender

    Men

    Material

    Organic Cotton Recycled Polyester

    MFR Part No.

    20482-786-112XL(1 pcs.)

    Series

    Crossover™

    Size

    2XL

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53103000