£8.99
Ex VAT
£10.79
Inc VAT
42 Variations Available
Product Details
Product Specification
The Crossover™ range of comfortable and lightweight t-shirts are a practical option for branded work wear. Made with organically grown cotton and recycled polyester, these garments offer a durable and Eco-friendly choice.
Features and Benefits
• Manufactured from organic cotton and recycled polyester
• Recycled polyester is made from collected and recycled plastic for sustainability
• Quick to dry after laundering, the garment retains its shape and colour after each wash
• Available in a range of colours to suit all branding requirements
Standards
• Oeko-Tex® Standard 100
Notes
• Fabric weight 160g/m²
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy |
EAN | 5711074767755 |
Gender | Women |
Material | Organic Cotton Recycled Polyester |
MFR Part No. | 20492-786-010S(1 pcs.) |
Series | Crossover™ |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |