£6.79
Ex VAT
£8.15
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
65% polyester, 35% cotton. Top quality hardwearing t-shirt. Well-padded neckline. Half-moon yoke. Triple stitched on all main seams.
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 1005-15 |
Series | Goshawk |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |