£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Orn |
Colour | Navy Blue |
Gender | Unisex |
Material | Cotton |
MFR Part No. | 1000 |
Series | Plover |
Size | XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |