£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Crew necked T-shirt, 195g - 100% cotton with a taped neckline.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Gender | Men |
Material | Cotton |
Size | S |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |