£9.49
Ex VAT
£11.39
Inc VAT
13 Variations Available
Product Details
Product Specification
200gsm, 65% polyester,
35% cotton fabric.
Sizes ranging from Small to XXL.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Blue |
EAN | 5036140255500 |
Gender | Unisex |
Material | Cotton Polyester |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |