noscriptPortwest Thermal T-Shirt, Unisex, Navy Blue, Cotton/Polyester, Long Sleeve, 2XL B123NARXXL | Cromwell Tools

Portwest

Thermal T-Shirt, Unisex, Navy Blue, Cotton/Polyester, Long Sleeve, 2XL

SKU:

POR9621394E

MPN:

B123NARXXL

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (12)

    Product Details

    Experience optimal warmth and breathability with the long-sleeve baselayer t-shirt. Designed for versatility, it offers the perfect balance for varied conditions. The round neck cut makes it an ideal under-garment, catering to diverse preferences. Crafted from 100% Wicking Polyester, it actively draws moisture away, ensuring coolness and comfort during exertion. Suitable for all activity levels, it serves as an extra thermal layer for cold work environments or enhances sports performance as a technical garment. Whether braving challenging work conditions or seeking comfort in sports, this baselayer adapts to provide the wearer with the ideal combination of warmth, breathability, and functionality.


    Features and Benefits
    • Insulation and thermal protection for comfort in varied conditions
    • Designed with a comfortable fit for ease of wear
    • Round neck and long sleeves for versatile styling
    • Available in a range of corporate-friendly colors
    • Offers size options up to 5XL for inclusive sizing


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Navy Blue

    Gender

    Unisex

    Material

    Cotton Polyester

    MFR Part No.

    B123

    Size

    2XL

    Sleeve Type

    Long Sleeve

    UNSPSC Code

    53103000