Uneek

UC301 CLASSIC T-SHIRTWHITE (2XL)

SKU:

UNK9620302T

MPN:

301WH2XL

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (6)

    Product Details

    The Classic T-Shirt from Uneek® is an ample 180gsm and a convenient unisex design. The taped neck and shoulder seam helps to prevent irritation during prolonged wear, while an enzyme wash treatment provides an extra soft and comfortable garment.


    Features and Benefits
    • Sleeve and hem feature twin needle stitching for seam strength
    • Enzyme washing softens material and reduces shrinkage when laundering
    • Reactive dye method provides a brighter, longer lasting colour
    • 100% cotton for breathability during hot working conditions
    • Available in a range of sizes to suit most employees
    • Supplied in a range of colours to suit branding requirements
    • Machine washable at 40°C for convenience


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Colour

    White

    EAN

    5055682014079

    Gender

    Unisex

    Material

    Cotton

    MFR Part No.

    301WH2XL

    Series

    UC301

    Size

    2XL

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53103000