£2.69
Ex VAT
£3.23
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
The Ladies Classic Crew Neck T-Shirt from Uneek Clothing® provides both comfort and practicality. Machine washable at 40°C, the reactive dye treatment ensures the colour remains bright, while an enzyme wash treatment provides an extra soft and comfortable garment that resists shrinkage.
Features and Benefits
• Sleeve and hem feature twin needle stitching for seam strength
• Enzyme washing softens material and reduces shrinkage when laundering
• Reactive dye method provides a brighter, longer lasting colour
• Taped neck and shoulder seams prevent irritation during prolonged wear
• 100% cotton for breathability during hot working conditions
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
EAN | 5055682042973 |
Gender | Women |
Material | Cotton |
MFR Part No. | 318BKLR |
Series | UC318 |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |