SKU:
MSC9625814E
MPN:
50567-959-11010-XL
£19.49
Ex VAT
£23.39
Inc VAT
64 Variations Available
Product Details
Product Specification
These combed cotton t-shirts are designed with a modern, close fit.
Features and Benefits
• Combed cotton absorbs moisture and is comfortable against the skin
• Ribbed neck and close fit allow for great freedom of movement
• Tolerates industrial washing
• Good space for company logo to be placed
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue/Royal Blue |
EAN | 5711074223275 |
Gender | Unisex |
Material | Cotton |
MFR Part No. | 50567-959-11010XL |
Series | UNIQUE |
Size | XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |