SKU:
MSC9625813G
MPN:
50567-959-0618-3XL
£34.99
Ex VAT
£41.99
Inc VAT
64 Variations Available
Product Details
Product Specification
These combed cotton t-shirts are designed with a modern, close fit.
Features and Benefits
• Combed cotton absorbs moisture and is comfortable against the skin
• Ribbed neck and close fit allow for great freedom of movement
• Tolerates industrial washing
• Good space for company logo to be placed
Attribute | Value |
---|---|
Brand | Mascot |
Colour | White/Grey |
EAN | 5711074222971 |
Gender | Unisex |
Material | Cotton |
MFR Part No. | 50567-959-06183XL |
Series | UNIQUE |
Size | 3XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |