Orn

Waxbill EarthPro® T-Shirt, Sizes XS-5XL

27 Variations

The Waxbill t-shirt is part of the Orn 'Earth Pro' range, featuring both durable and sustainable construction and manufacture. Made from a comfortable and breathable blend of recycled polyester and cotton, the garment features triple stitched seams for strength and retains both shape and colour better than a standard cotton tee.

Features and Benefits
• Quality, durable construction made using recycled polyester material
• Comfortable and breathable poly-cotton fabric - washes and wears like a poloshirt
• Retains shape and colour better compared to 100% Cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched main seams for greater strength

Notes
• Available in sizes XS - 5XL
• Construction 65% GRS recycled polyester / 35% cotton
• Weight- 200gsm

Sort By:
Most Popular

Rows per page:

25

1-25 of 26

Rows per page:

25

1-25 of 26