£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
With pivoting metal hammer loop, riveted onto natural split leather, with two slits for belt attachment. Belt not included.
Attribute | Value |
---|---|
Additional Features | **Belt not included** Two slits for belt attachment |
Application | Hammer |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143548 |
ECLASS Code | 40019107 |
Length | 150mm |
Material | Leather |
MFR Part No. | HH2 |
Number of Pockets | 1 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 130g |
Width | 100mm |